Beli sanding pads di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORTON Sanding Disc Roll
    Mulai

    Rp889.900

    NORTON Sanding Disc Roll
    Deskripsi:
    The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. The premium heat-treated aluminum oxide provides 30% to 50% faster cut rate than standard aluminum oxide discs. The flexible, super-strong B-weight latex backing has excellent resistance to tearing. It contains no pigments or dyes, eliminating any color transfer to workpieces. PSA back-up pads are available separately.
    atribut:
    • Abrasive Type: Coated
    • Item: Sanding Disc Roll
    • Disc Backing Material: Paper
  2. NORTON Hook-and-Loop Sanding Disc
    Mulai

    Rp209.900

    NORTON Hook-and-Loop Sanding Disc
    Deskripsi:
    These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.
  3. NORTON A275 Disc Paper
    Mulai

    Rp1.399.900

    NORTON A275 Disc Paper
    atribut:
    • Outer Diameter: 125mm
    • Maximum Working Rotation Speed (rpm): 12000
    • Purpose of Use: Polishing, surface treatment, and painted surface removal of woodwork, furniture, resin of wooden instruments, and plastic surfaces. Removal of metallic paint film portions, putty surface polishing, and burring. Working tool: 125mm double action sander.
  4. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp199.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  5. NORTON PSA Sanding Disc
    Mulai

    Rp459.900

    NORTON PSA Sanding Disc
    Deskripsi:
    16inch coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. They feature aluminum oxide abrasive material, which offers a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    atribut:
    • Abrasive Type: Coated
    • Item: PSA Sanding Disc
    • Vacuum Hole Design: Non-Vacuum
  6. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    51%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  7. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  8. 3M Particulate Filter P100 7093
    Mulai

    Rp349.900

    3M Particulate Filter P100 7093
    atribut:
    • Aerosol Type: Oil and Non-Oil
    • Color: Magenta
    • Dimensions (inch): 2.3x3.4
    • Accessories: Yes
    • Cartridge or Filter Type: Particulate
    • Clip-on Welding Shield: Yes
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series, or 3M™ Facepieces 7000 Series with bayonet filter holders
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: Yes
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: Yes
    • Eye Protection: Yes
    • Feature: Enhanced Field of View, Spring-loaded Filter Cover
    • Filter Material: Glass Fiber Paper
    • For use with: Reusable Respirators
    • Gas and Vapor Protection Type: Particulate
    • Hazard Type: Mold, Particulate, Silica
    • Maintenance Free: Yes
    • NIOSH Filter Approval Rating: P100
    • Particulate Protection: Asbestos, Mold, Silica
    • Product Series: 5000, 6000, 6500, 7000, 7500, 7800S, FF-400
    • Product Type: Filter
    • Purpose: Cartridges & Filters
    • Recommended Industry: Construction, Design & Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Production & Fabrication, Mining, Oil & Gas, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: Yes
    • Speaking Diaphragm: Yes
    • Standards Approvals: P1000
  9. Konaflex Abrasive Velcro Disc No Hole
    Mulai

    Rp900

    Konaflex Abrasive Velcro Disc No Hole
    Deskripsi:
    - High Stock Removal, Anti-clog - Uniform Surface Finishing - Quickly Change & Strong Adhesive - Long Lasting & Durable
  10. TOTAL Sanding Sheet for Random Orbit Sander
    Mulai

    Rp19.900

    TOTAL Sanding Sheet for Random Orbit Sander
    Deskripsi:
    3pcs P80, 2pcs P120. 5pcs/set. Packed by label.
  11. EKAMANT Abrasive Velcro 8 Hole
    Mulai

    Rp5.900

    EKAMANT Abrasive Velcro 8 Hole
    Deskripsi:
    Digunakan untuk mesin amplas rotary seperti Maktec MT 924 dan mesin amplas rotary merk lainnya.
    atribut:
    • Size (inch): 5
  12. BITEC Sanding Disc Stick IT 5 inch
    Mulai

    Rp1.900

    BITEC Sanding Disc Stick IT 5 inch
    atribut:
    • Type/Packing: 100 pcs / Box
  13. CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)
    Mulai

    Rp34.900

    CUMET Ceramic Fiber Backing Pad (Tatakan Mesin Amplas)
    Deskripsi:
    Ceramic Fiber Backing PadSpesifikasi :- Merk Cumet- Jumlah 1 pcs- Dengan desain terbaru untuk performa dan stabilitas terbaikCeramik Fiber Disc Cumet Itu terbuat dari bahan abrasif berkualitas tinggi dan kertas serat vulkanisir berkekuatan tinggi sebagai bahan pendukung yang ditandai dengan kekakuan,ketajaman dan kelembutan yang tepatPengaplikasiandapat digunakan untuk menggiling lapisan las, deburing, menghilangkan karat, menghilangkan cat dan memolesKecepatan garis maksimum yang dapat diterapkan adalah 80 m / s
    atribut:
    • Size (inch): 4
  14. Makita Sanding Disc
    Mulai

    Rp139.900

    Makita Sanding Disc
    Deskripsi:
    With dust suction holeFor woodworking
    atribut:
    • Abrasive Grain: WA
  15. Deerfos Amplas Bulat Velcro Korea Type Lubang
    Mulai

    Rp2.900

    Deerfos Amplas Bulat Velcro Korea Type Lubang
    atribut:
    • Size (inch): 5
    • Number of Hole: 8
  16. Sherwood Die HSS (Mata Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    Sherwood Die HSS (Mata Senai)
    atribut:
    • Material: High Speed Steel
    • Thread Direction: Right Hand
    • Dimensions Standard: BS 1127
  17. 3M Pad Buffing Light Cleaning
    27%
    Mulai

    Rp129.900

    3M Pad Buffing Light Cleaning
    Deskripsi:
    3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Size (inch): 17
    • Color: White
  18. MIRKA Gold Round Sandpaper 5inch No Hole (NH) (Amplas Bulat)
    Mulai

    Rp3.900

    MIRKA Gold Round Sandpaper 5inch No Hole (NH) (Amplas Bulat)
    atribut:
    • Size (inch): 5
    • Grit: P220
    • Material: Blue Fired Aluminium Oxide
    • Backing: Antistatic E-paper
    • Layer: Semi-terbuka
    • Adhesive: Resin di atas Resin
    • Color: Emas
  19. TOHO (TOOLS) Velcro Sanding Disc (Amplas Bulat)
    Mulai

    Rp36.900

    TOHO (TOOLS) Velcro Sanding Disc (Amplas Bulat)
    Deskripsi:
    - Premium heat treated aluminum oxide grain velcro (loop felt) backed discs for quick and easy disc changes. - Fully waterproof premium aluminum oxide polyester film which provide a high strength product and a solid finish with a long working life. - Multiuse material designed for automotive (auto body paint), plastics, composites,fiberglass,marine refinishing,high gloss finishing. - Hook backing fits on hook and loop (velcro) compatible sanders. - Tear resistant back which will not fall apart,tear or crumble off during using.
    atribut:
    • Diameter size (mm): 100
Daftar Harga sanding pads Terbaru October 2026
NORTON Sanding Disc RollRp889.900
NORTON Hook-and-Loop Sanding DiscRp209.900
NORTON A275 Disc PaperRp1.399.900
BOSCH Sanding Disc Velcro C411Rp199.900
NORTON PSA Sanding DiscRp459.900
TRUSCO Abrasive Paper Disc (Amplas Bulat)Rp129.900
Blue Eagle Faceshield Visor (Pelindung Wajah)Rp82.900
3M Particulate Filter P100 7093Rp349.900
Konaflex Abrasive Velcro Disc No HoleRp900
TOTAL Sanding Sheet for Random Orbit SanderRp19.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)